
Sink, Granite Composite, 17.33" W x 15" L x
Mfr # RVG2016WH
Zoro # G812174132
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Material
Granite Composite
Bowl Depth
8.2"
Overall Width
17.33"
Overall Length
15"
Color
Arctic White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG2016WH
Zoro #
G812174132
UPC #
664213540267
Country of Origin
Italy
Dimensions
Bowl Depth
8.2"
Overall Width
17.33"
Overall Length
15"
Details
Material
Granite Composite
Item
Sink
Color
Arctic White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.