
Sink, Granite Composite, 20" W x 20" L x
Mfr # RVG1620WH
Zoro # G812174149
product price: $429.00
/ea
Free Shipping & Returns
Key Features
Material
Granite Composite
Bowl Depth
8.5"
Overall Width
20"
Overall Length
20"
Color
Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVG1620WH
Zoro #
G812174149
UPC #
664213540366
Country of Origin
Italy
Dimensions
Bowl Depth
8.5"
Overall Width
20"
Overall Length
20"
Details
Material
Granite Composite
Color
Matte White
Item
Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.