
Workstation Sink Replacement Colander 17 inch Stainless Steel with Plastic Corners
Mfr # RVA1327
Zoro # G712174317
product price: $77.40
/ea
Free Shipping & Returns
Key Features
Height
5"
Material
Stainless Steel
Overall Length
8"
Overall Width
17"
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVA1327
Zoro #
G712174317
UPC #
664213536314
Country of Origin
Viet Nam
Dimensions
Height
5"
Overall Length
8"
Overall Width
17"
Details
Material
Stainless Steel
Color
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.