Shop RVI
See all product information
Create Account
brake Shadow without Command Center Kit
Mfr # 50MG0190
Zoro # G016560762
product price:Â $1,394.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
16 in
Material
Plastic
Length
26 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50MG0190
- Zoro #
- G016560762
- UPC #
- 51497382810
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 16 in
- Length
- 26 in
Details
- Material
- Plastic
- Color
- Black
Description
When flat towing a car, your customer needs a braking system that works to get them on the road quickly. RVibrake Shadow is a permanently installed brake, always ready and waiting to keep them safe. With Tow-Mode Detection, once you install it, they never have to think about it again.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.