Shop RVI
See all product information
Create Account
brake3 without Command Center Kit
Mfr # 50MG0034
Zoro # G716560734
product price:Â $1,394.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (In.)
16 in
Length
26 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50MG0034
- Zoro #
- G716560734
- UPC #
- 51497283223
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 16 in
- Length
- 26 in
Details
- Color
- Black
- Material
- Plastic
Description
When it is GO time in your RV, you want a quick and effortless setup of your braking system. RVibrake3's Audio Assistant effortlessly guides you through the 30 second setup with confidence. Enjoy peace of mind like never before with a new technology called Brake Lock Detection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.