Shop RVI
See all product information
brake3 Portable Flat Towing Braking System
Mfr # 50MG0004
Zoro # G116559864
product price:Â $1,596.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Depth
16 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50MG0004
Zoro #
G116559864
UPC #
742832061360
Country of Origin
United States
Dimensions
Length
26 in
Depth
16 in
Details
Color
Black
Material
Plastic
Description
When it is GO time in your RV, you want a quick and effortless setup of your braking system. RVibrake3's Audio Assistant effortlessly guides you through the 30 second setup with confidence. Enjoy peace of mind like never before with a new technology called Brake Lock Detection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.