Shop R.W. ROGERS CO
See all product information
Create Account
Hand Basket Set, Yellow, 8-in L
- Mfr # H2112004
- Zoro # G922588232
product price:Â
$
181.99
/pk of 12, $15.17/ea
Free Shipping & Returns
Key Features
Handle Material
Metal
Basket Material
Polypropylene
Color
Yellow
Overall Width
8 in, 13 in
Cubic Capacity
1,102 cu in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2112004
- Zoro #
- G922588232
- UPC #
- -
- Country of Origin
- United States
- Handle Material
- Metal
- Basket Material
- Polypropylene
- Color
- Yellow
- Item
- Hand Basket Set
- Cubic Capacity
- 1,102 cu in
- Includes Casters
- No Casters
- Load Capacity
- 75 lb
- Wire Color
- Yellow
Dimensions
- Overall Width
- 8 in, 13 in
- Wire Rope Length
- 13 in, 16 1/2 in
- Overall Height
- 8 in
- Overall Length
- 13 in, 16 1/2 in
- Length
- 13 in, 16 1/2 in
Description
Hand Basket Set, Basket Material Polypropylene, Color Yellow, Overall Height 8 in, Overall Length 13 in, 16 1/2 in, Overall Width 8 in, 13 in, Handle Material Metal, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.