Shop R.W. ROGERS CO
See all product information
Create Account
Hand Basket Set, Blue, 8-in L
- Mfr # H2112002
- Zoro # G122579504
product price:Â
$
181.99
/pk of 12, $15.17/ea
Free Shipping & Returns
Key Features
Includes Casters
No Casters
Cubic Capacity
1,102 cu in
Wire Rope Length
13 in, 16 1/2 in
Overall Width
8 in, 13 in
Handle Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2112002
- Zoro #
- G122579504
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Basket Set
- Includes Casters
- No Casters
- Cubic Capacity
- 1,102 cu in
- Handle Material
- Metal
- Load Capacity
- 75 lb
- Basket Material
- Polypropylene
- Color
- Blue
- Wire Color
- Blue
Dimensions
- Wire Rope Length
- 13 in, 16 1/2 in
- Overall Width
- 8 in, 13 in
- Overall Height
- 8 in
- Overall Length
- 13 in, 16 1/2 in
- Length
- 13 in, 16 1/2 in
Description
Hand Basket Set, Basket Material Polypropylene, Color Blue, Overall Height 8 in, Overall Length 13 in, 16 1/2 in, Overall Width 8 in, 13 in, Handle Material Metal, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.