Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large All Plastic Shopping Cart

  • Mfr # EX-11575 GREEN/REPRO

  • Zoro # G422580095


product price: $393.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-11575 GREEN/REPRO
Zoro #
G422580095
UPC #
-
Country of Origin
China

Description

Shopping Cart, Shopping Cart Style Nestable Platform, Cubic Capacity 19,160 cu in, Load Capacity 400 lb, Basket Material Polymer, Color Black, Overall Height 41 in, Overall Length 38 in, Overall Width 24 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.