Shopping Carts

  • Mfr # 9663BK

  • Zoro # G422783892


product price:  $217.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9663BK
Zoro #
G422783892
UPC #
-
Country of Origin
China

Description

Shopping Cart, Shopping Cart Style Two-Tier, Cubic Capacity Not Applicable, Load Capacity 50 lb, Basket Material Metal, Frame Material Metal, Color Black, Overall Height 38 1/2 in, Overall Length 22 1/2 in, Overall Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.