Metal Shelving Unit, 24"D x 36"W x 60"H, 2 Shelves, Aluminum

  • Mfr # 01-CS-243660-2

  • Zoro # G4567022


product price:  $337.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Aluminum
Width
36"
Height
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-CS-243660-2
Zoro #
G4567022
UPC #
-
Country of Origin
United States

Dimensions

Width
36"
Height
60"
Depth
24"

Details

Item
Metal Shelving Unit
Color
Silver
Number of Shelves
2
Material
Aluminum

Description

Fixed Shelving,Aluminum,2 Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.