Value Shopper Handicap Cart, Silver

  • Mfr # RWR-AMG-440300-SLVR

  • Zoro # G9811557


product price: $2,215.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
55 in
Overall Width
24 in
Color
Silver
Wheel Type
Solid Flat-Free, Non-Marking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWR-AMG-440300-SLVR
Zoro #
G9811557
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
55 in
Overall Width
24 in
Rear Wheel Dia.
9 in
Front Wheel Dia.
6 in
Seat Depth
14 in
Seat Width
20 in
Overall LxWxH
55 in x 24 in x 35 in
Turning Radius
30 in

Details

Color
Silver
Item
Motorized Shopping Cart
Wheel Type
Solid Flat-Free, Non-Marking
Total Capacity
625 lb
Frame Material
Steel
Seat Material
Vinyl
Basket Material
Steel
Powered By
(2) U1 35 Ah 12V Batteries
Battery Life
2 yr
Forward Speed
2 mph
Weight Capacity
500 lb.
Basket Capacity
125 lb
Drive
Front Wheel Drive
Reverse Speed
2 mph
Basket Volume
6,200 cu in
Voltage
12 Volt
Platform Material
Steel
Rider Capacity
500 lb
Assembled/Unassembled
Assembled

Description

Motorized Shopping Cart, Color Silver, Drive Front Wheel Drive, Overall Length 55 in, Basket Capacity 125 lb, Overall Width 24 in, Overall Height 35 in, Rider Capacity 500 lb, Total Capacity 625 lb, Powered By (2) U1 35 Ah 12V Batteries, Assembled/Unassembled Assembled, Basket Volume 6,200 cu in, Basket Material Steel, Platform Material Steel, Frame Material Steel, Seat Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.