Caster Brake Kit, forWheel W 2", Face
Mfr # ICWB 8" KIT
Zoro # G4306216
product price: $26.99
/eaKey Features
Material
Nylon, Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
For Wheel Dia.
8 in
Brake Location
Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICWB 8" KIT
Zoro #
G4306216
UPC #
-
Country of Origin
China
Dimensions
For Wheel Dia.
8 in
For Wheel Width
2 in
Overall Thickness
4 in
Pedal Length
Medium
Overall Width
3 in
Overall Length
8 in
Details
Item
Caster Brake Kit
Material
Nylon, Steel
Caster Brake Type
Face Contact Brake
Swivel Lock Type
Lock Not Included
Brake Location
Face
NSF Listed
No
Brake Color
Black, Silver
For Series
45 Series, 46 Series, 47 Series, 48 Series, 52 Series, 65 Series, RWM Casters with 2 in Wide Wheels
Brake Finish
Zinc Plated
Description
Caster Brake Kit, Face Contact Brake, Face, Lock Not Included, Nylon, Steel, 8 in, For Wheel Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.