Zoro Homepage

Elastomeric Rubber Wheel, 8x2"

  • Mfr # SWR-0820-08

  • Zoro # G0714940


product price: $40.49
/ea

Key Features

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Caster Wheel/Tread Material
Rubber
Wheel Dia.
8"
Wheel Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWR-0820-08
Zoro #
G0714940
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Wheel Dia.
8"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
Caster Wheel
Caster Wheel/Tread Material
Rubber
Load Rating
700 lb.
Wheel Bearings
Roller
Non-Marking
Yes
Application
Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies
Hub Material
Nylon

Description

Caster Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.