Hand Truck, Alum Deck, 1 Loop Handle, Sf 10
Mfr # F3-SLP-EA5-SF1-S1
Zoro # G3654277
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50"
Overall Width
16"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Solid Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3-SLP-EA5-SF1-S1
Zoro #
G3654277
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
50"
Overall Width
16"
Wheel Diameter
10"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Alum Deck,1 Loop Handle,Sf 10" Wheels
Wheel Type
Solid Ball Bearing
Description
Hand Truck,Alum Deck,1 Loop Handle,Sf 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.