Hand Truck, Alum Strap, 1 Loop Handle, Xl
Mfr # F2-SLP-EA1-SN1-S1
Zoro # G3654207
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50"
Overall Width
18"
Material
Aluminum
Load Capacity
500 lb
Type
Standard Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F2-SLP-EA1-SN1-S1
Zoro #
G3654207
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
50"
Overall Width
18"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Alum Strap 1 Loop Handle Xl Extruded Sn
Type
Standard Fixed
Description
Hand Truck,Alum Strap,1 Loop Handle,Xl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.