Zoro Homepage

Hand Truck, Fixed Frame, Large, Sw 10" Whls

  • Mfr # F1-DGV-CA2-SW2-S1

  • Zoro # G3652317


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Height
48"
Overall Width
18"
Material
Aluminum
Load Capacity
500 lb
Type
Standard Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1-DGV-CA2-SW2-S1
Zoro #
G3652317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48"
Overall Width
18"

Details

Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Fixed Frame,Large Plate/Sw 10" Wheels
Type
Standard Fixed

Description

Hand Truck,Fixed Frame,Large,Sw 10" Whls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.