Zoro Homepage

Hand Truck, Lg Convert., Alum. Deck, Sn, Overall Width: 16"

  • Mfr # HC3-EA5-SN1

  • Zoro # G3654642


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61"
Overall Width
16"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Semi-Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3-EA5-SN1
Zoro #
G3654642
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61"
Overall Width
16"
Wheel Diameter
10"

Details

Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Lg Convert.,Alum. Deck,Sn Wheels
Wheel Type
Semi-Pneumatic
Type
Convertible

Description

Hand Truck,Lg Convert.,Alum. Deck,Sn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.