Zoro Homepage

Hand Truck, Lg Convert. Frame, Pneumatic, Wheel Diameter: 10"

  • Mfr # HC1-EA3-FN2

  • Zoro # G3653708


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Overall Height
61"
Overall Width
14"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Full Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC1-EA3-FN2
Zoro #
G3653708
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61"
Overall Width
14"
Wheel Diameter
10"

Details

Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Lg Convert. Frame,Pneumatic Wheels
Wheel Type
Full Pneumatic
Type
Convertible

Description

Hand Truck,Lg Convert. Frame,Pneumatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.