Hand Truck, Loop Handle, Large/Wide Plate
Mfr # F1-SLP-EA5-SW2-S1
Zoro # G3652947
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50"
Overall Width
16"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1-SLP-EA5-SW2-S1
Zoro #
G3652947
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
50"
Overall Width
16"
Wheel Diameter
10"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Loop Handle,Large/Wide Extruded Plate
Wheel Type
Rubber
Type
Standard Fixed
Description
Hand Truck,Loop Handle,Large/Wide Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.