Hand Truck, Loop Handle, Xl Plate, Sw 10"
Mfr # F1-SLP-EA1-SW2-S1
Zoro # G3653227
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Overall Height
50"
Overall Width
18"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1-SLP-EA1-SW2-S1
Zoro #
G3653227
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
50"
Overall Width
18"
Wheel Diameter
10"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Loop Handle,Xl Extruded Plate/Sw 10"
Wheel Type
Rubber
Type
Standard Fixed
Description
Hand Truck,Loop Handle,Xl Plate,Sw 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.