Zoro Homepage

Hand Truck, Single Loop Handle, Sw 8"

  • Mfr # F1-SLP-CA1-SW1-S1

  • Zoro # G3652752


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Height
50"
Overall Width
14"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1-SLP-CA1-SW1-S1
Zoro #
G3652752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
50"
Overall Width
14"
Wheel Diameter
8"

Details

Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Single Loop Handle,Med. Plate/Sw 8"
Wheel Type
Rubber
Type
Standard Fixed

Description

Hand Truck,Single Loop Handle,Sw 8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.