Hand Truck, Small Convert., Dual Sidel Brk
Mfr # HC4-EA1-SW2-B2(2)
Zoro # G3655141
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Overall Height
51"
Overall Width
18"
Material
Aluminum
Load Capacity
500 lb
Type
Convertible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HC4-EA1-SW2-B2(2)
Zoro #
G3655141
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
51"
Overall Width
18"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Small Convert.,Sw Dual Side Wheel Brakes
Type
Convertible
Description
Hand Truck,Small Convert.,Dual Sidel Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.