Hand Truck, Vert. Loop Handle Lg/Wide Sn
Mfr # F1-VLP-EA5-SN1-S1
Zoro # G3702498
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Overall Height
53"
Overall Width
16"
Material
Aluminum
Load Capacity
500 lb
Type
Standard Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1-VLP-EA5-SN1-S1
Zoro #
G3702498
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
53"
Overall Width
16"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Vert. Loop Handle Lg/Wide Extruded Sn
Type
Standard Fixed
Description
Hand Truck,Vert. Loop Handle Lg/Wide Sn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.