Zoro Homepage

Hand Truck, Vertical Loop Handle, L, Fn 10"

  • Mfr # F1-VLP-CA2-FN2-S1

  • Zoro # G3653218


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53"
Overall Width
18"
Material
Aluminum
Load Capacity
500 lb
Type
Standard Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1-VLP-CA2-FN2-S1
Zoro #
G3653218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
53"
Overall Width
18"

Details

Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Vertical Loop Handle,Lg Plate/Fn 10"
Type
Standard Fixed

Description

Hand Truck,Vertical Loop Handle,L,Fn 10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.