Hand Truck, Vertical Loop Handle, M, Sw 10"
Mfr # F1-VLP-CA1-SW1-S1
Zoro # G3653303
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Overall Height
53"
Overall Width
14"
Material
Aluminum
Load Capacity
500 lb
Wheel Type
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1-VLP-CA1-SW1-S1
Zoro #
G3653303
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
53"
Overall Width
14"
Wheel Diameter
8"
Details
Material
Aluminum
Load Capacity
500 lb
Item
Hand Truck,Vertical Loop Handle,Med. Plate,Sw 10"
Wheel Type
Rubber
Type
Standard Fixed
Description
Hand Truck,Vertical Loop Handle,M,Sw 10"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.