Zoro Homepage

Handi Cart, Lrg Expandible, 220lb Cap

  • Mfr # FW-90CL

  • Zoro # G3654259


product price: $65.39
/ea

Key Features

Overall Height
43"
Overall Width
19"
Color
Gray/Black
Load Capacity
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-90CL
Zoro #
G3654259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
43"
Overall Width
19"

Details

Color
Gray/Black
Load Capacity
220 lb
Item
Handi Cart,Lrg Expandible,220lb Cap

Description

Handi Cart,Lrg Expandible,220lb Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.