Zoro Homepage

Kingpinless Swivel Plate Caster, 1500 lb.

  • Mfr # 47-GTB-0820-S

  • Zoro # G6523316


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-GTB-0820-S
Zoro #
G6523316
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Gray
Thread Guards
No
Caster Temp. Range Available
Yes
Features
Kingpinless Raceway
Application
Production Line Dollies, Tow Lines
Extended Lead
No
Frame Finish
Zinc Plated
Caster Brake Included
No
Standards
ANSI ICWM, ISO 9001:2015
Includes
Complete Caster
Replacement Wheel
Mfr. No. GTB-0820-08
Wheel Core Material
Rubber
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Hard
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Roller
Compatible With
GTB-0820-08
Load Capacity - Maximum
1,500 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
275 Degrees F
Operating Temperature Range
-40 Degrees to 275 Degrees F

Description

Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.