Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingpinless Swivel Plate Caster, 20000 lb

  • Mfr # 125-FST-1040-S

  • Zoro # G2838538


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-FST-1040-S
Zoro #
G2838538
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
4 in
Mounting Height
13 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
1/2in
Mounting Bolt Dia.
5/8 in
Overall Height
13in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
20,000 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Blue
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Standards
ANSI ICWM, ISO 9001:2015
Caster Brake Included
No
Application
Dollies, Tow Line and Platform Trucks
Wheel Color
Silver
Frame Finish
Powder Coated
Features
Kingpinless Raceway
Replacement Wheel
Mfr. No. FST-1040-20
Extended Lead
No
Thread Guards
No
Includes
Complete Caster
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Extra Hard
Swivel Construction
Kingpinless
Wheel Core Material
Steel
Swivel Raceway Type
Roller
Includes Thread Guards
No
Load Rating Range
6000 lb and Greater
Swivel Lock Type
No Lock Included
Compatible With
FST-1040-20
Load Capacity - Maximum
20,000 lb
Operating Temperature Range
-50 Degrees to 350 Degrees F
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
-50 Degrees F

Description

Swivel, Plate Caster, Load Rating 20,000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 4 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.