Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kngpls Plt Cstr, Swl, Poly, 10", 5000 lb, D

  • Mfr # 76-UIB-1030-S-INF-90ST

  • Zoro # G7482651


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
10 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-UIB-1030-S-INF-90ST
Zoro #
G7482651
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 in
Wheel Width
3 in
Mounting Height
12 5/8 in
Mounting Plate Size
6 in x 7 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Swivel Radius
2 in
Overall Height
12-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
5000 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Tan
Wheel Hardness Rating
93 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
4-5/8 in x 5-5/8 in
Inside Bolt Hole Spacing
4-3/8 in x 5-1/2 in
Caster Plate Hole Pattern
B
Frame Finish
Powder Coated
Standards
ANSI ICWM, ISO 9001
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Includes
Complete Caster
Caster Temp. Range Available
Yes
Caster Brake Included
No
Wheel Color
Tan
Replacement Wheel
Mfr. No. UIB-1030-12-INF
Extended Lead
Yes
Includes Thread Guards
No
Wheel Core Material
Iron
Wheel/Tread Hardness Rating
Firm
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Load Rating Range
3000 to 5999 lb
Swivel Raceway Type
Single Ball
Compatible With
UIB-1030-12-INF
Load Capacity - Maximum
5,000 lb
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 180 Degrees F

Description

Swivel, Plate Caster, Load Rating 5000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.