Zoro Homepage

Maint Free Rigid, 6x2" Urethane Wheel

  • Mfr # 48-UOB-0620-R-SPBB

  • Zoro # G0712962


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-UOB-0620-R-SPBB
Zoro #
G0712962
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
7-1/2in

Details

Item
Maint Free Rigid,6x2in Urethane Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane
Load Rating
1000
Wheel Bearing Type
Ball
Wheel Hardness Rating
95A
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Replacement Wheel
UOB-0620-08
Caster Brake Included
No
Wheel Color
Red
Frame Finish
Silver Zinc Plate

Description

Maint Free Rigid,6x2" Urethane Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.