Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maint Free Rigid, w/6x2" Urth on Iron Whl

  • Mfr # 68-UIB-0620-R

  • Zoro # G0714073


product price: $66.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1230 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-UIB-0620-R
Zoro #
G0714073
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4-1/2in x 6-1/2in x 5/16in
Mounting Bolt Dia.
1/2in
Overall Height
8-1/4in

Details

Item
Maint Free Rigid,w/6x2in Urth on Iron Whl
Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane
Load Rating
1230 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
92A
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
3- 3/8 x 5-1/4
Inside Bolt Hole Spacing
2-7/16 x 4-15/16
Wheel Color
Silver
Replacement Wheel
UIB-0620-08
Frame Finish
Gold Zinc Plate
Caster Brake Included
No

Description

Maint Free Rigid,w/6x2" Urth on Iron Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.