Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Nylon, 9 1/2"H

  • Mfr # S45-PNC-0820-R

  • Zoro # G3738516


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-PNC-0820-R
Zoro #
G3738516
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Silver
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Load Rating Range
300 to 999 lb
Includes
Wheel
With Toe Plate
No
Replacement Wheel
PNC-0820-08
Features
Maintenance Free Caster
Wheel Bearing Material
Steel
Application
Metalworking
Tread
Elastomeric Rubber
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Precision Ball
Wheel Core Material
Nylon
Swivel Construction
Kingpin
Includes Thread Guards
No
Frame Color
Silver
Tire Style
Inner Tube
Leveling Caster
No
Series
S45 Series
Frame Finish
Powder Coated
Includes Mounting Fasteners
No
Swivel Bearing Seal Type
Sealed
Wheel Type
Flat-Free
Wheel/Tread Hardness Rating
Hard
Compatible With
PNC-0820-08
Load Capacity - Maximum
900 lb
Caster Features
Maintenance Free

Description

Rigid, Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.