Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Rigid, Polyurethane, 10 1/8"H

  • Mfr # 65-UIR-0820-R-FG

  • Zoro # G3741456


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0820-R-FG
Zoro #
G3741456
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1500 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Swivel Bearing Seal Type
Sealed
Series
65 Series
With Toe Plate
Yes
Includes
Wheel
Wheel Type
Flat-Free
Frame Color
Silver
Includes Mounting Fasteners
No
Application
Metalworking
Swivel Construction
Kingpinless
Includes Thread Guards
No
Leveling Caster
No
Wheel Core Material
Nylon
Frame Finish
Zinc Plated
Tire Style
Inner Tube
Tread
Elastomeric Rubber
Features
Maintenance Free Caster
Replacement Wheel
UIR-0820-08
Swivel Raceway Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Material
Steel
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Compatible With
UIR-0820-08
Load Capacity - Maximum
1,500 lb
Caster Features
Maintenance Free

Description

Rigid, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.