Zoro Homepage

Plate Caster, Swivel, Polyurethane, 7 1/2"H

  • Mfr # 65-UIR-0620-S-FG

  • Zoro # G3741867


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UIR-0620-S-FG
Zoro #
G3741867
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1230 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3 in
Inside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Plate Hole Pattern
B
Includes Mounting Fasteners
No
Tread
Elastomeric Rubber
Tire Style
Inner Tube
Swivel Bearing Seal Type
Sealed
Leveling Caster
No
Wheel Core Material
Nylon
Wheel Bearing Material
Steel
Application
Metalworking
Swivel Raceway Type
Precision Ball
With Toe Plate
Yes
Swivel Construction
Kingpinless
Replacement Wheel
UIR-0620-08
Series
65 Series
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Soft
Includes Thread Guards
No
Features
Maintenance Free Caster
Frame Finish
Zinc Plated
Includes
Wheel
Wheel Type
Flat-Free
Frame Color
Silver
Swivel Lock Type
No Lock Included
Compatible With
UIR-0620-08
Load Capacity - Maximum
1,230 lb
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 1230 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.