Zoro Homepage

Pneumatic Wheel, 4-Ply, 10" dia

  • Mfr # FN2

  • Zoro # G3654329


product price: $47.19
/ea

Key Features

Load Capacity
350 lb
Wheel Type
Full Pneumatic
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN2
Zoro #
G3654329
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
10"

Details

Load Capacity
350 lb
Item
Pneumatic Wheel,4-Ply,10" Dia
Wheel Type
Full Pneumatic

Description

Pneumatic Wheel,4-Ply,10" dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.