Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rgd Caster, Poly, 5", 1050 lb

  • Mfr # 65-UAB-0521-R

  • Zoro # G7467017


product price: $55.65
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-UAB-0521-R
Zoro #
G7467017
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
6-1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1050 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Blue
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Wheel Color
Blue
Extended Lead
No
Caster Brake Included
No
Thread Guards
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Standards
ANSI ICWM, ISO 9001
Frame Finish
Zinc Plated
Includes
Complete Caster
Replacement Wheel
Mfr. No. UAB-0521-08
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Firm
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Aluminum
Compatible With
UAB-0521-08
Load Capacity - Maximum
1,050 lb
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 1050 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.