Zoro Homepage

Rigid Caster, 4", Blue

  • Mfr # 45-SWB-0420-R

  • Zoro # G2129829


product price: $32.99
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-SWB-0420-R
Zoro #
G2129829
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in
Hub Length
2 1/2 in
For Axle Dia.
1/2in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Load Rating
400 lb
Wheel Bearing Type
Ball
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Caster Temp. Range Available
No
Wheel Color
Blue
Thread Guards
No
Extended Lead
No
Load Rating Range
300 to 999 lb
Load Capacity - Maximum
400 lb

Description

Rigid, Plate Caster, Load Rating 400 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.