Zoro Homepage

Rigid Plate Caster, Nylon, 8 in., 1500 lb.

  • Mfr # 47-GTB-0820-R

  • Zoro # G6991467


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-GTB-0820-R
Zoro #
G6991467
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
5-5/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
1500 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Features
Kingpinless Raceway
Wheel Color
Gray
Caster Brake Included
No
Thread Guards
No
Application
Production Line Dollies, Tow Lines
Standards
ANSI ICWM, ISO 9001:2015
Caster Temp. Range Available
Yes
Includes
Complete Caster
Extended Lead
No
Replacement Wheel
Mfr. No. GTB-0820-08
Frame Finish
Zinc Plated
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Rubber
Load Rating Range
1000 to 2999 lb
Swivel Raceway Type
Roller
Load Capacity - Maximum
1,500 lb
Compatible With
GTB-0820-08
Operating Temperature Range
-40 Degrees to 275 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
275 Degrees F

Description

Rigid, Plate Caster, Load Rating 1500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.