Zoro Homepage

Rigid Plate Caster, Nylon, 8 in., 1800 lb.

  • Mfr # 65-GTB-0820-R

  • Zoro # G6817255


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-GTB-0820-R
Zoro #
G6817255
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
10 1/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
10-1/8in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake
Load Rating
1800 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Caster Plate Hole Pattern
B
Caster Brake Included
No
Thread Guards
No
Frame Finish
Zinc Plated
Caster Temp. Range Available
Yes
Extended Lead
No
Features
Kingpinless Raceway
Standards
ANSI ICWM, ISO 9001:2015
Includes
Complete Caster
Replacement Wheel
Mfr. No. GTB-0820-08
Wheel Color
Gray
Application
Tow Lines
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Nylon
Swivel Raceway Type
Roller
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Compatible With
GTB-0820-08
Load Capacity - Maximum
1,800 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 275 Degrees F
Operating Temperature - Maximum
275 Degrees F

Description

Rigid, Plate Caster, Load Rating 1800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Elastomer, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.