Zoro Homepage

Rigid Plate Caster, Phenolic, 6 in, 3000 lb

  • Mfr # 76-DUR-0630-R

  • Zoro # G6459345


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76-DUR-0630-R
Zoro #
G6459345
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
8 in
Mounting Plate Size
5 1/4 in x 7 1/4 in
Mounting Plate Thickness
3/8in
Mounting Bolt Dia.
1/2 in
Overall Height
8in

Description

Rigid, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.