Zoro Homepage

Rigid, w/4" Rubber on Nylon Wheel

  • Mfr # 27-SWB-0412-R

  • Zoro # G0715333


product price: $11.69
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Wheel Dia.
4in
Wheel Width
1-1/4in
Load Rating
250 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-SWB-0412-R
Zoro #
G0715333
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4in
Wheel Width
1-1/4in
Mounting Plate Size
2.75 mm x 2-5/8 x 3-3/4
Mounting Bolt Dia.
5/16in
Overall Height
5-1/4in
Stem Dia.
No Stem

Details

Item
Rigid,w/4in Rubber on Nylon Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Load Rating
250 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
70A
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
7 x 7
Inside Bolt Hole Spacing
7 x 7
Frame Finish
Silver Zinc Plate
Replacement Wheel
SWB-0412-06
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Wheel Color
Blue
Load Rating Range
Light-Medium Duty

Description

Rigid,w/4 In. Rubber on Nylon Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.