Zoro Homepage

Rigid, w/5" Urethane Wheel

  • Mfr # 27-UPB-0512-R

  • Zoro # G0715467


product price: $10.55
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane Polypropylene
Wheel Dia.
5in
Wheel Width
1-1/4in
Load Rating
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-UPB-0512-R
Zoro #
G0715467
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5in
Wheel Width
1-1/4in
Mounting Plate Size
2.75 mm x 2-5/8 x 3-3/4
Mounting Bolt Dia.
5/16in
Overall Height
6-5/16in
Stem Dia.
No Stem

Details

Item
Rigid,w/5in Urethane Wheel
Caster Sub-Type
Rigid
Wheel/Tread Material
Urethane Polypropylene
Load Rating
300 lb.
Wheel Bearing Type
Ball
Wheel Hardness Rating
95A
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
7 x 7
Inside Bolt Hole Spacing
7 x 7
Wheel Color
Blue
Replacement Wheel
UPB-0512-05
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Frame Finish
Silver Zinc Plate
Load Rating Range
Light-Medium Duty

Description

Rigid,w/5 In. Urethane Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.