Zoro Homepage

Signature Hand Truck Wheel, 10" dia.

  • Mfr # SW2

  • Zoro # G3656182


product price: $41.19
/ea

Key Features

Material
Nylon Core With Rubber
Load Capacity
800 lb
Wheel Type
Rubber
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW2
Zoro #
G3656182
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
10"

Details

Material
Nylon Core With Rubber
Load Capacity
800 lb
Item
Signature Hand Truck Wheel,10" dia.
Wheel Type
Rubber

Description

Signature Hand Truck Wheel,10" dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.