Zoro Homepage

Swivel Caster, w/6x2" Cast Iron Wheel

  • Mfr # 52-CIR-0620-S

  • Zoro # G0712667


product price: $72.49
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron
Wheel Dia.
6in
Wheel Width
2in
Load Rating
1200 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-CIR-0620-S
Zoro #
G0712667
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6in
Wheel Width
2in
Mounting Plate Size
4-1/2in x 6-1/2in x 1/4in
Mounting Bolt Dia.
1/2in
Stem Dia.
No Stem
Overall Height
7-3/4in

Details

Item
Swivel Caster,w/6x2in Cast Iron Wheel
Caster Sub-Type
Swivel
Wheel/Tread Material
Cast Iron
Load Rating
1200 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
50RC
Caster Frame Material
Steel
Core Color
Silver
Number of Wheels
1
Outside Bolt Hole Spacing
3- 3/8 x 5-1/4
Inside Bolt Hole Spacing
2-7/16 x 4-15/16
Replacement Wheel
CIR-0620-08
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Wheel Color
Silver
Frame Finish
Silver Zinc Plate
Load Rating Range
Medium-Duty
Swivel Raceway Type
Kingpin

Description

Swivel Caster,w/6x2 In. Cast Iron Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.