Zoro Homepage

Swivel Pneumatic Caster, 8"

  • Mfr # 46-FNB-0828-S

  • Zoro # G0714423


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Pneumatic
Wheel Dia.
8in
Wheel Width
2.8in
Load Rating
300 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-FNB-0828-S
Zoro #
G0714423
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8in
Wheel Width
2.8in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Stem Dia.
No Stem
Overall Height
11in

Details

Item
Swivel Pneumatic Caster,8in
Caster Sub-Type
Swivel
Wheel/Tread Material
Pneumatic
Load Rating
300 lb.
Wheel Bearing Type
Ball
Caster Frame Material
Steel
Core Color
White
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Replacement Wheel
FNB-0828-08
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Frame Finish
Silver Zinc Plate
Wheel Color
Black
Swivel Raceway Type
Kingpin

Description

Swivel Pneumatic Caster,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.