Zoro Homepage

Swivel Stainless, w/5x2" Urethane PP Whl

  • Mfr # S45-UPR-0520-S

  • Zoro # G0714292


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane Polypropylene
Wheel Dia.
5in
Wheel Width
2in
Load Rating
750 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45-UPR-0520-S
Zoro #
G0714292
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5in
Wheel Width
2in
Mounting Plate Size
4in x 4-1/2in x 1/4in
Mounting Bolt Dia.
3/8in
Overall Height
6-1/2in
Stem Dia.
No Stem

Details

Item
Swivel Stainless,w/5x2in Urethane PP Whl
Caster Sub-Type
Swivel
Wheel/Tread Material
Urethane Polypropylene
Load Rating
750 lb.
Wheel Bearing Type
Roller
Wheel Hardness Rating
95A
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3"
Inside Bolt Hole Spacing
2-5/8 x 3-5/8
Wheel Color
Blue
Caster Stem Type
No Stem/Plate Included
Frame Finish
Stainless
Replacement Wheel
UPR-0520-08
Caster Brake Included
No
Load Rating Range
Medium-Duty
Swivel Raceway Type
Kingpin

Description

Swivel Stainless,w/5x2" Urethane PP Whl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.