Zoro Homepage

Thermal Plastic Rubber Wheel, 6x2"

  • Mfr # RPR-0620-08

  • Zoro # G0714922


product price: $16.99
/ea

Key Features

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Tread
Flat
Caster Wheel/Tread Material
Thermal Plastic Rubber
Wheel Dia.
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPR-0620-08
Zoro #
G0714922
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2-7/16"
Fits Axle Dia.
1/2"
Wheel Dia.
6"
Wheel Width
2"
Bore Dia.
1/2"

Details

Item
TRP Wheel
Tread
Flat
Caster Wheel/Tread Material
Thermal Plastic Rubber
Load Rating
525 lb.
Wheel Bearings
Roller
Non-Marking
Yes
Application
Platform carts, Food services, Material handling carts, Drywall carts, Warehouse and factory applications, Assembly line dollies
Hub Material
Polypropylene

Description

Thermal Plastic Rubber Wheel,6x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.