Urethane Wheel, 8x3"
Mfr # UOR-0830-12
Zoro # G0715318
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8 in
Wheel Width
3 in
Load Rating
1600 lb
Hub Length
3 1/2 in
Non-Marking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UOR-0830-12
Zoro #
G0715318
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Wheel Width
3 in
Hub Length
3 1/2 in
For Axle Size
3/4 in
Details
Load Rating
1600 lb
Non-Marking
Yes
Item
Caster Wheel
Wheel/Tread Material
Polyurethane
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Wheel/Tread Hardness
95 Shore A
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Firm
includes Spanner Bushing
Yes
Tread Shape
Standard
Includes Spanner Bushing
No
Description
Caster Wheel, 1600 lb Load Rating, 1000 to 2999 lb Load Rating Range, 8 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 95 Shore A, Roller, Standard Tread Shape, 3/4 in For Axle Size, No Includes Spanner Bushing, Iron Wheel Core Material, Yes Non-Marking, 3 1/2 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.