Zoro Homepage

Wheel, Maint. Free, Solid Foam, 10"

  • Mfr # SF1

  • Zoro # G3656079


product price: $56.79
/ea

Key Features

Load Capacity
300 lb
Wheel Type
Solid Ball Bearing
Wheel Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1
Zoro #
G3656079
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
10"

Details

Load Capacity
300 lb
Item
Wheel,Maint. Free,Solid Foam,10"
Wheel Type
Solid Ball Bearing

Description

Wheel,Maint. Free,Solid Foam,10"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.